
Silvercloud Boat Cover V HULL Fshng SIde Console, Narrow Series w/Outboard 22' 6in. L 98in. W Royal
Mfr # SCVFSC2298B-RYL
Zoro # G112436343
product price:Â $370.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 98" WIDTH
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SCVFSC2298B-RYL
Zoro #
G112436343
UPC #
-
Country of Origin
United States
Details
Application
22'6" LENGTH 98" WIDTH
Color
Royal
Item
Boat Cover
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.