
Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 14' 6in. L 74in. W Navy
Mfr # SCVR1474-NVY
Zoro # G612440185
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 74" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCVR1474-NVY
Zoro #
G612440185
UPC #
-
Country of Origin
United States
Details
Application
14'6" LENGTH 74" WIDTH
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Navy
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.