
Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 15' 6in. L 80in. W Black
Mfr # SCVR1580-BLK
Zoro # G712441235
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Application
15'6" LENGTH 80" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVR1580-BLK
Zoro #
G712441235
UPC #
-
Country of Origin
United States
Details
Application
15'6" LENGTH 80" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Black
Item
Boat Cover
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Series
Silvercloud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.