
Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 19' 6in. L 96in. W Khaki
Mfr # SCVR1996-KHA
Zoro # G012443236
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 96" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCVR1996-KHA
Zoro #
G012443236
UPC #
-
Country of Origin
United States
Details
Application
19'6" LENGTH 96" WIDTH
Item
Boat Cover
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Color
Khaki
Series
Silvercloud
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.