Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 19' 6in. L 96in. W Royal
Mfr # SCVR1996-RYL
Zoro # G012443137
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 96" WIDTH
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVR1996-RYL
- Zoro #
- G012443137
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 19'6" LENGTH 96" WIDTH
- Color
- Royal
- For Use With
- V HULL RUNABOUT - Low or No Bow Rails Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud