Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 20' 6in. L 102in. W Silver
Mfr # SCVR20102-SLR
Zoro # G312442953
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Application
20'6" LENGTH 102" WIDTH
Series
Silvercloud
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVR20102-SLR
- Zoro #
- G312442953
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 20'6" LENGTH 102" WIDTH
- Series
- Silvercloud
- For Use With
- V HULL RUNABOUT - Low or No Bow Rails Inboard
- Color
- Silver
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover