Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails w/Outboard 15' 6in. L 80in. W Khaki

  • Mfr # SCVR1580B-KHA

  • Zoro # G812440985


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Application
15'6" LENGTH 80" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCVR1580B-KHA
Zoro #
G812440985
UPC #
-
Country of Origin
United States

Details

Application
15'6" LENGTH 80" WIDTH
Color
Khaki
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Item
Boat Cover
Series
Silvercloud
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.