Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL RUNABOUT Low or No Bow Rails w/Outboard 16' 6in. L 86in. W Charcoal
- Mfr # SCVR1686B-CHL
- Zoro # G512442265
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Application
16'6" LENGTH 86" WIDTH
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Series
Silvercloud
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVR1686B-CHL
- Zoro #
- G512442265
- UPC #
- -
- Country of Origin
- United States
- Application
- 16'6" LENGTH 86" WIDTH
- For Use With
- V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
- Item
- Boat Cover
- Color
- Charcoal
- Series
- Silvercloud
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric