Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover V HULL RUNABOUT Ski Tower Inboard 18' 6in. L 102in. W Black
Mfr # SCVSKT18102-BLK
Zoro # G712442119
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Application
18'6" LENGTH 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVSKT18102-BLK
- Zoro #
- G712442119
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 18'6" LENGTH 102" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Color
- Black
- Series
- Silvercloud
- Item
- Boat Cover