Shop EEVELLE

Silvercloud Boat Cvr V HULL Cntr Cnsl, Hgh Bow Rails up to 24in Inboard 14' 6in L 85in W Burgundy

  • Mfr # SCVCCR1485-BRG

  • Zoro # G812437602


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Application
14'6" LENGTH 85" WIDTH
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SCVCCR1485-BRG
Zoro #
G812437602
UPC #
-
Country of Origin
United States

Details

Application
14'6" LENGTH 85" WIDTH
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Color
Burgundy
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Item
Boat Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.