Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cvr V HULL Cntr Cnsl, High Bow Rails up to 24in Inboard 18' 6in L 96in W Royal
Mfr # SCVCCR1896-RYL
Zoro # G012439406
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Application
18'6" LENGTH 96" WIDTH
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCCR1896-RYL
- Zoro #
- G012439406
- UPC #
- -
- Country of Origin
- United States
- Application
- 18'6" LENGTH 96" WIDTH
- Color
- Royal
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud