Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cvr V HULL Cntr Cnsl, High Bow Rails up to 24in Inboard 22' 6in L 102in W Silver
- Mfr # SCVCCR22102-SLR
- Zoro # G312442267
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 102" WIDTH
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCCR22102-SLR
- Zoro #
- G312442267
- UPC #
- -
- Country of Origin
- United States
- Application
- 22'6" LENGTH 102" WIDTH
- Color
- Silver
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Series
- Silvercloud