Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cvr V HULL Cntr Cnsl, High Bow Rails up to 24in Inboard 32' 6in L 102in W Khaki
- Mfr # SCVCCR32102-KHA
- Zoro # G012438621
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Application
32'6" LENGTH 102" WIDTH
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCCR32102-KHA
- Zoro #
- G012438621
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 32'6" LENGTH 102" WIDTH
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Khaki
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
- Item
- Boat Cover
- Series
- Silvercloud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov