Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cvr V HULL Cntr Cnsl, High Bow Rails up to 24in w/Outboard 19' 6in L 96in W Navy
Mfr # SCVCCR1996B-NVY
Zoro # G312440041
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Application
19'6" LENGTH 96" WIDTH
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCVCCR1996B-NVY
- Zoro #
- G312440041
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 19'6" LENGTH 96" WIDTH
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") w/ Outboard
- Color
- Navy
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Series
- Silvercloud
- Item
- Boat Cover
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov