
Silvercloud Boat Cvr V HULL Cntr Cnsl, Low or No Bow Rails Inboard 28' 6in. L 102in. W Charcoal
Mfr # SCVCC28102-CHL
Zoro # G012440402
product price:Â $455.99
/ea
Free Shipping & Returns
Key Features
Application
28'6" LENGTH 102" WIDTH
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCVCC28102-CHL
Zoro #
G012440402
UPC #
-
Country of Origin
United States
Details
Application
28'6" LENGTH 102" WIDTH
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Color
Charcoal
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.