Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cvr V HULL Cntr Cnsl, Low or No Bow Rails w/Outboard 14' 6in. L 85in. W Burgundy
- Mfr # SCVCC1485B-BRG
- Zoro # G412441405
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Application
14'6" LENGTH 85" WIDTH
Series
Silvercloud
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCVCC1485B-BRG
- Zoro #
- G412441405
- UPC #
- -
- Country of Origin
- United States
- Application
- 14'6" LENGTH 85" WIDTH
- Series
- Silvercloud
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Color
- Burgundy
- Item
- Boat Cover