
Summerset CANVAS ONLY Premium Replacement Canvas - Length 72in
Mfr # SS-3B66-CHL
Zoro # G111235336
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-3B66-CHL
Zoro #
G111235336
UPC #
692089332853
Country of Origin
United States
Details
Color
Charcoal
Description
- •(CANVAS ONLY) Premium Replacement Canvas - Length 72"
- •Bimini Tops
- •Summerset
- •3 Bow - Boat Biminis
- •72"L x 66"W
- •3 Year Warranty
- •Designed in US / Made in America
- •High Performance Pressure - Best in Class
- •Waterproof and Breathable Material
- •Solution Dyed Fabric Provides 99.9% UV Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.