Summerset Sunflair Premium Bimini Top Kit w/ Hardware and Frame 72in LONG, 36in HIGH, Fits 67in-72in

  • Mfr # SSF-363B72-KHA

  • Zoro # G011236471


product price:  $491.99
/ea
Free Shipping & Returns

Key Features

Fits Width
67 in - 72 in
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
SSF-363B72-KHA
Zoro #
G011236471
UPC #
692089800116
Country of Origin
United States

Dimensions

Fits Width
67 in - 72 in

Details

Color
Khaki

Description

A bimini top is the perfect addition to any boat whether you're just out on the lake fishing for the afternoon or on a weekend getaway with the entire family. Any one of our fine bimini tops provides protection against harsh UV rays and unexpected rain. This great investment not only makes boating more enjoyable, but it also helps protect the interior of your boat from fading and premature wear.