Summerset Sunflair Premium Bimini Top Kit w/ Hardware , Frame, 204in LONG, 54in HIGH, Fits 97in-103in

  • Mfr # SSF-544B103DBL-KHA

  • Zoro # G611234556


product price:  $1,504.99
/ea
Free Shipping & Returns

Key Features

Fits Width
97 in - 103 in
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
SSF-544B103DBL-KHA
Zoro #
G611234556
UPC #
692089803124
Country of Origin
United States

Dimensions

Fits Width
97 in - 103 in

Details

Color
Khaki

Description

A bimini top is the perfect addition to any boat whether you're just out on the lake fishing for the afternoon or on a weekend getaway with the entire family. Any one of our fine bimini tops provides protection against harsh UV rays and unexpected rain. This great investment not only makes boating more enjoyable, but it also helps protect the interior of your boat from fading and premature wear.