Zoro Homepage

Summerset Sunflair Replacement Canvas 204in LONG, FITS 97in- 103in WIDE

  • Mfr # SSF-4B103DBL-NVY

  • Zoro # G111237255


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Fits Width
97 in - 103 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSF-4B103DBL-NVY
Zoro #
G111237255
UPC #
692089802226
Country of Origin
United States

Dimensions

Fits Width
97 in - 103 in

Details

Color
Navy

Description

Solution dyed fabrics made of either polyester or acrylic are the best type of material for marine applications. The yarn is dyed before it is made into solution dyed fabric, which means the color is more vibrant and resists fading much better than fabric that is dyed after being woven. Cheaper boat top canvas is sometimes made of cotton fabric and sewn with standard sewing thread, and this is something customers need to avoid if they want the boat top to last longer than six months.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.