Shop EEVELLE
See all product information
Create Account
Summerset Sunflair Replacement Canvas 72in LONG, FITS 85in- 90in WIDE
- Mfr # SSF-3B90-RYL
- Zoro # G711238584
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
Fits Width
85 in - 90 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSF-3B90-RYL
- Zoro #
- G711238584
- UPC #
- 692089801335
- Country of Origin
- United States
- Color
- Royal
Dimensions
- Fits Width
- 85 in - 90 in
Description
Solution dyed fabrics made of either polyester or acrylic are the best type of material for marine applications. The yarn is dyed before it is made into solution dyed fabric, which means the color is more vibrant and resists fading much better than fabric that is dyed after being woven. Cheaper boat top canvas is sometimes made of cotton fabric and sewn with standard sewing thread, and this is something customers need to avoid if they want the boat top to last longer than six months.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.