Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Eevelle WEATHERMASTER Series, Travel Trailer RV Cover, Gray Color, Fits 20-22ft Long RV SNTT2022G

WEATHERMASTER Series, Travel Trailer RV Cover, Gray Color, Fits 20-22ft Long RV (Discontinued)

  • Mfr # SNTT2022G
  • Zoro # G810936336
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNTT2022G
Zoro #
G810936336
UPC #
692089329310
Country of Origin
China

Dimensions

Length (In.)
Fits 20-22ft Long
Width
102
Length
240
RV Length
Fits 20-22ft Long

Details

Material
Fabric
Color
Gray
Series
WEATHERMASTER
RV Style
Travel Trailer RV

Description

Our WeatherMaster brand covers are quite simply the best value on the market. They are made exclusively for Outdoor Cover Warehouse and are designed to offer protection for your motorhome, trailer or camper at an economical price point. This cover has many of the features you would expect to see on higher priced models and is a great choice for an entry level cover. It will outperform and outlast many of the covers found on marketplace websites such as Amazon.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.