
Windstorm Bass Boat Cover - Khaki
Mfr # WSWBB1380-KHA
Zoro # G411238112
product price: $525.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Application
Fits 13'6" LENGTH up to 80" WIDTH
Series
Windstorm
For Use With
BASS BOAT - Wide Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSWBB1380-KHA
Zoro #
G411238112
UPC #
692089180744
Country of Origin
China
Details
Application
Fits 13'6" LENGTH up to 80" WIDTH
Color
Khaki
Series
Windstorm
For Use With
BASS BOAT - Wide Inboard
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Description
WindStormTM covers are created from solution dyed fabric that is exclusive to the brand. They also feature Marinex yarn treatment, which is an advanced UV and mildew resistant coating. The final result is a beautiful cover that will out last and out perform many other covers on the market. Each WindStormTM semi-custom cover pattern is carefully engineered to produce a cover that is easy to apply yet snug enough to provide a high performance fit. All WindStormTM covers are handmade with a careful attention to detail, and the pride really shows in the final product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.