Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT Inboard 18' 6in. L 96in. W Khaki
- Mfr # WSPERF1896-KHA
- Zoro # G112439481
product price:Â
$
541.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
18'6"
Width
96"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPERF1896-KHA
- Zoro #
- G112439481
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Khaki
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- PERFORMANCE BOAT Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.