Windstorm Boat Cover PERFORMANCE BOAT Inboard 19' 6in. L 96in. W Green

  • Mfr # WSPERF1996-HTR

  • Zoro # G512439388


product price:  $541.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF1996-HTR
Zoro #
G512439388
UPC #
-
Country of Origin
United States

Dimensions

Length
19'6"
Width
96"

Details

Series
Windstorm
Color
Green
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.