
Windstorm Boat Cover PERFORMANCE BOAT Inboard 19' 6in. L 96in. W Royal
Mfr # WSPERF1996-RYL
Zoro # G112440371
product price:Â $541.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
Width
96"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF1996-RYL
Zoro #
G112440371
UPC #
-
Country of Origin
United States
Dimensions
Length
19'6"
Width
96"
Details
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Royal
Item
Boat Cover
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.