
Windstorm Boat Cover PERFORMANCE BOAT Inboard 21' 6in. L 102in. W Khaki
Mfr # WSPERF21102-KHA
Zoro # G812440473
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Length
21'6"
Width
102"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF21102-KHA
Zoro #
G812440473
UPC #
-
Country of Origin
United States
Dimensions
Length
21'6"
Width
102"
Details
Color
Khaki
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.