Windstorm Boat Cover PERFORMANCE BOAT Inboard 23' 6in. L 102in. W Black

  • Mfr # WSPERF23102-BLK

  • Zoro # G712441075


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
23'6"
For Use With
PERFORMANCE BOAT Inboard
Width
102"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF23102-BLK
Zoro #
G712441075
UPC #
-
Country of Origin
United States

Dimensions

Length
23'6"
Width
102"

Details

Series
Windstorm
Color
Black
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.