
Windstorm Boat Cover PERFORMANCE BOAT Inboard 23' 6in. L 102in. W Green
Mfr # WSPERF23102-HTR
Zoro # G212441018
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Length
23'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
102"
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF23102-HTR
Zoro #
G212441018
UPC #
-
Country of Origin
United States
Dimensions
Length
23'6"
Width
102"
Details
Item
Boat Cover
Color
Green
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.