Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT Inboard 23' 6in. L 102in. W Red
Mfr # WSPERF23102-RED
Zoro # G312442274
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
102"
Length
23'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPERF23102-RED
- Zoro #
- G312442274
- UPC #
- -
- Country of Origin
- United States
- For Use With
- PERFORMANCE BOAT Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Red
- Item
- Boat Cover
- Series
- Windstorm