
Windstorm Boat Cover PERFORMANCE BOAT Inboard 25' 6in. L 120in. W Navy
Mfr # WSPERF25120-NVY
Zoro # G812443160
product price:Â $598.99
/ea
Free Shipping & Returns
Key Features
Length
25'6"
Width
120"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF25120-NVY
Zoro #
G812443160
UPC #
-
Country of Origin
United States
Dimensions
Length
25'6"
Width
120"
Details
Color
Navy
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.