Windstorm Boat Cover PERFORMANCE BOAT Inboard 26' 6in. L 120in. W Charcoal

  • Mfr # WSPERF26120-CHL

  • Zoro # G412443218


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Length
26'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF26120-CHL
Zoro #
G412443218
UPC #
-
Country of Origin
United States

Dimensions

Length
26'6"
Width
120"

Details

Item
Boat Cover
Series
Windstorm
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.