Windstorm Boat Cover PERFORMANCE BOAT Inboard 26' 6in. L 120in. W Khaki

  • Mfr # WSPERF26120-KHA

  • Zoro # G012443205


product price:  $598.99
/ea
Free Shipping & Returns

Key Features

Width
120"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Length
26'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF26120-KHA
Zoro #
G012443205
UPC #
-
Country of Origin
United States

Dimensions

Width
120"
Length
26'6"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Color
Khaki
Item
Boat Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.