Windstorm Boat Cover PERFORMANCE BOAT Inboard 27' 6in. L 120in. W Green

  • Mfr # WSPERF27120-HTR

  • Zoro # G712442997


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
120"
Length
27'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF27120-HTR
Zoro #
G712442997
UPC #
-
Country of Origin
United States

Dimensions

Width
120"
Length
27'6"

Details

Item
Boat Cover
For Use With
PERFORMANCE BOAT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.