Windstorm Boat Cover PERFORMANCE BOAT Inboard 27' 6in. L 120in. W Red

  • Mfr # WSPERF27120-RED

  • Zoro # G112442986


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Width
120"
Length
27'6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF27120-RED
Zoro #
G112442986
UPC #
-
Country of Origin
United States

Dimensions

Width
120"
Length
27'6"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Series
Windstorm
For Use With
PERFORMANCE BOAT Inboard
Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.