Windstorm Boat Cover PERFORMANCE BOAT Inboard 28' 6in. L 120in. W Khaki

  • Mfr # WSPERF28120-KHA

  • Zoro # G512444078


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Length
28'6"
Series
Windstorm
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF28120-KHA
Zoro #
G512444078
UPC #
-
Country of Origin
United States

Dimensions

Length
28'6"
Width
120"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Color
Khaki
Item
Boat Cover
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.