
Windstorm Boat Cover PERFORMANCE BOAT Inboard 32' 6in. L 120in. W Charcoal
Mfr # WSPERF32120-CHL
Zoro # G112437517
product price: $626.99
/ea
Free Shipping & Returns
Key Features
Length
32'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF32120-CHL
Zoro #
G112437517
UPC #
-
Country of Origin
United States
Dimensions
Length
32'6"
Width
120"
Details
Item
Boat Cover
Color
Charcoal
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.