Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT Inboard 34' 6in. L 120in. W Black
- Mfr # WSPERF34120-BLK
- Zoro # G412438382
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Width
120"
Length
34'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPERF34120-BLK
- Zoro #
- G412438382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 120"
- Length
- 34'6"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- PERFORMANCE BOAT Inboard
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Black