Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT Inboard 37' 6in. L 120in. W Black
Mfr # WSPERF37120-BLK
Zoro # G712440405
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERFORMANCE BOAT Inboard
Length
37'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
120"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPERF37120-BLK
- Zoro #
- G712440405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 37'6"
- Width
- 120"
Details
- Color
- Black
- For Use With
- PERFORMANCE BOAT Inboard
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm