
Windstorm Boat Cover PERFORMANCE BOAT Inboard 38' 6in. L 120in. W Charcoal
Mfr # WSPERF38120-CHL
Zoro # G612440505
product price:Â $778.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
Length
38'6"
For Use With
PERFORMANCE BOAT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF38120-CHL
Zoro #
G612440505
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
38'6"
Details
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Charcoal
For Use With
PERFORMANCE BOAT Inboard
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.