Windstorm Boat Cover PERFORMANCE BOAT Inboard 38' 6in. L 120in. W Green

  • Mfr # WSPERF38120-HTR

  • Zoro # G112440494


product price:  $778.99
/ea
Free Shipping & Returns

Key Features

Length
38'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Series
Windstorm
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF38120-HTR
Zoro #
G112440494
UPC #
-
Country of Origin
United States

Dimensions

Length
38'6"
Width
120"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT Inboard
Item
Boat Cover
Color
Green
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.