
Windstorm Boat Cover PERFORMANCE BOAT Inboard 40' 6in. L 120in. W Navy
Mfr # WSPERF40120-NVY
Zoro # G112442382
product price:Â $854.99
/ea
Free Shipping & Returns
Key Features
For Use With
PERFORMANCE BOAT Inboard
Width
120"
Series
Windstorm
Length
40'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSPERF40120-NVY
Zoro #
G112442382
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
40'6"
Details
For Use With
PERFORMANCE BOAT Inboard
Item
Boat Cover
Color
Navy
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.