Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 19' 6in. L 96in. W Navy

  • Mfr # WSPERF1996B-NVY

  • Zoro # G412440507


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Length
19'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSPERF1996B-NVY
Zoro #
G412440507
UPC #
-
Country of Origin
United States

Dimensions

Length
19'6"
Width
96"

Details

Color
Navy
Item
Boat Cover
For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.