Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 21' 6in. L 102in. W Charcoal
- Mfr # WSPERF21102B-CHL
- Zoro # G912441189
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Length
21'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSPERF21102B-CHL
- Zoro #
- G912441189
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 21'6"
- Width
- 102"
Details
- Item
- Boat Cover
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Color
- Charcoal
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric