Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 22' 6in. L 102in. W Red
Mfr # WSPERF22102B-RED
Zoro # G812441166
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Width
102"
For Use With
PERFORMANCE BOAT w/ Outboard
Length
22'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPERF22102B-RED
- Zoro #
- G812441166
- UPC #
- -
- Country of Origin
- United States
- Color
- Red
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover
- Series
- Windstorm