
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 23' 6in. L 102in. W Khaki
Mfr # WSPERF23102B-KHA
Zoro # G112442351
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Length
23'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Series
Windstorm
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF23102B-KHA
Zoro #
G112442351
UPC #
-
Country of Origin
United States
Dimensions
Length
23'6"
Width
102"
Details
Color
Khaki
Item
Boat Cover
For Use With
PERFORMANCE BOAT w/ Outboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.