
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 27' 6in. L 120in. W Black
Mfr # WSPERF27120B-BLK
Zoro # G412443911
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
Length
27'6"
Series
Windstorm
For Use With
PERFORMANCE BOAT w/ Outboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSPERF27120B-BLK
Zoro #
G412443911
UPC #
-
Country of Origin
United States
Dimensions
Width
120"
Length
27'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Color
Black
Series
Windstorm
For Use With
PERFORMANCE BOAT w/ Outboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.