Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 28' 6in. L 120in. W Red

  • Mfr # WSPERF28120B-RED

  • Zoro # G712443802


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
28'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Width
120"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSPERF28120B-RED
Zoro #
G712443802
UPC #
-
Country of Origin
United States

Dimensions

Length
28'6"
Width
120"

Details

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Item
Boat Cover
Series
Windstorm
For Use With
PERFORMANCE BOAT w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.