Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 34' 6in. L 120in. W Khaki
- Mfr # WSPERF34120B-KHA
- Zoro # G912439407
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Width
120"
Length
34'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
PERFORMANCE BOAT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPERF34120B-KHA
- Zoro #
- G912439407
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Khaki
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- PERFORMANCE BOAT w/ Outboard
Dimensions
- Width
- 120"
- Length
- 34'6"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.