Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover PERFORMANCE BOAT w/Outboard 35' 6in. L 120in. W Green
- Mfr # WSPERF35120B-HTR
- Zoro # G012439185
product price:Â
$
721.99
/ea
Free Shipping & Returns
Key Features
Length
35'6"
For Use With
PERFORMANCE BOAT w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
120"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSPERF35120B-HTR
- Zoro #
- G012439185
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Green
- For Use With
- PERFORMANCE BOAT w/ Outboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm